Zoro Homepage

Drill Driver, 20V DC, Battery Included

  • Mfr # ARD20129

  • Zoro # G1948680


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Includes
(2) Battery Pack; (1) Charger; Carrying Case
Cordless Tool Battery Type
Li-ion
Brushless Motor
Yes
Battery Capacity
2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD20129
Zoro #
G1948680
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Item
Drill Driver
Voltage
20V DC
Includes
(2) Battery Pack; (1) Charger; Carrying Case
Cordless Tool Battery Type
Li-ion
Brushless Motor
Yes
Battery Capacity
2.0 Ah
Battery Included / Bare Tool
Battery Included
Max. Torque
500 in-lb
Number of Batteries
2
Features
No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating, Variable Speed With Reversible Control and Electric Brake Switch, Built-In Super Bright Led Light and Battery Indicator
Battery Included
Mfr. No. AB2056LA
Tool Weight
3.03 lb
No Load RPM
0 to 600 rpm; 0 to 2000 rpm
Torque Settings
18
Number of Speeds
2

Description

ACDelco A20 BRUSHLESS 20V Li-ion 2-Speed Cordless Drill/Driver Kit, max. 500 in-lbs, 2 Battery Packs, ARD20129
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: max 500 in-lbs torque, long running time & life cycle
* 2-speed gearbox & Variable speed trigger for optimum RPM matching application, 0-600 / 0-2,000 RPM
* Variable speed trigger with reversible control & electric brake switch
* Built-in LED light & battery indicator
* Ergonomic design - comforts for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Chuck Capacity: 1/2"
* Max Torque: 500 in-lbs
* No Load Speed: 0-600 / 0-2,000 RPM
* Tool Weight: 3.03 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.