This item is Discontinued.

Acdelco Drum Brake Wheel Cylinder, 172-1425 172-1425

This item is Discontinued.

Acdelco

Drum Brake Wheel Cylinder, 172-1425 (Discontinued)

Mfr # 172-1425
Zoro # G3319575
UPC # 707773551455
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
172-1425
Zoro #
G3319575
UPC #
707773551455
Country of Origin
Mexico

Dimensions

Bore Dia.
1 in
Brake Line Inlet Thread Diameter
0.375 in

Details

Includes
Bleeder Screw Cap; Bleeder Screw
Number of Mount Holes
2
Attachment Type
Bolted
Item
Drum Brake Wheel Cylinder

Description

ACDelco GM Original Equipment Drum Brake Wheel Cylinder is pressure tested to ensure safe, confident braking and is the GM recommended replacement for your vehicle’s original components. This original equipment drum brake wheel cylinders has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco drum brake wheel cylinder's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.