Zoro Homepage

Element-A/Cl, A2957C

  • Mfr # A2957C

  • Zoro # G1988074


product price: $17.75
/ea

Key Features

Height
2.2 in
Width
8 in
Length
13 in
Shape
Rectangle
Side B Length
292.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2957C
Zoro #
G1988074
UPC #
21625958934
Country of Origin
Unknown

Dimensions

Height
2.2 in
Width
8 in
Length
13 in
Side B Length
292.1 mm
Side A Length
180.3 mm
Side D Length
292.1 mm
Side C Length
180.3 mm

Details

Item
Air Filter
Shape
Rectangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.