Zoro Homepage

Element-A/Cl, A3160C

  • Mfr # A3160C

  • Zoro # G1999572


product price: $13.99
/ea

Key Features

Height
2.2 in
Width
8 in
Length
13 in
Shape
Rectangle
Side B Length
313.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3160C
Zoro #
G1999572
UPC #
707773812099
Country of Origin
Unknown

Dimensions

Height
2.2 in
Width
8 in
Length
13 in
Side B Length
313.5 mm
Side D Length
313.5 mm
Side A Length
132.5 mm
Side C Length
132.5 mm

Details

Item
Air Filter
Shape
Rectangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.