Zoro Homepage

Element Asm-A/Cl

  • Mfr # A1115CF

  • Zoro # G200568345


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Height
1.9 in
Shape
Rectangle
Gasket Thickness (in)
0.33 in
Side B Length
192 mm
Side D Length
192 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1115CF
Zoro #
G200568345
UPC #
21625301426
Country of Origin
Unknown

Dimensions

Height
1.9 in
Gasket Thickness (in)
0.33 in
Side B Length
192 mm
Side D Length
192 mm
Side C Length
287 mm
Side A Length
287 mm

Details

Item
Air Filter
Shape
Rectangle

Description

Element Asm-A/Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.