
Engine Camshaft Position Sensor Interrupter, 12567085 (Discontinued)
- Mfr # 12567085
- Zoro # G5573170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12567085
Zoro #
G5573170
UPC #
808709736080
Country of Origin
Unknown
Dimensions
Height
1.2 in
Width
3 in
Length
3.6 in
Outside Diameter
3.31 in
Details
Terminal Type
Blade
Number of Terminals
2
Weight
0.61 lb
Shape
Round
Terminal Gender
Male
Connector Shape
Oval
Connector Gender
Female
Item
Camshaft Phaser Magnet
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.