
Engine Camshaft Position Sensor Interrupter, 12653140 (Discontinued)
- Mfr # 12653140
- Zoro # G5719924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12653140
Zoro #
G5719924
UPC #
808709736196
Country of Origin
Unknown
Dimensions
Width
1.31 in
Length
3.51 in
Height
4.25 in
Outside Diameter
2.15 in
Details
Terminal Type
Pin
Weight
0.67 lb
Number of Terminals
2
Connector Gender
Female
Shape
Round
Connector Shape
Square
Terminal Gender
Male
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.