
Engine Coolant Thermostat Housing Gasket, 12620318 (Discontinued)
- Mfr # 12620318
- Zoro # G5650189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12620318
Zoro #
G5650189
UPC #
808709067009
Country of Origin
Unknown
Dimensions
Height
0.6 in
Length
3 in
Width
3 in
Center Bore Diameter
2.48 in
Thickness (in)
0.308 in
Details
Material
EPDM
Item
Engine Coolant Thermostat Housing Gasket
Color
Black
Weight
0.01 lb
Description
AC Delco engine coolant thermostat housing gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat housing gasket's for virtually every automobile on the road today. AC Delco engine coolant thermostat housing gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.