Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Engine Cooling Fan Assembly, 15-81657 15-81657

Engine Cooling Fan Assembly, 15-81657 (Discontinued)

  • Mfr # 15-81657
  • Zoro # G5591325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-81657
Zoro #
G5591325
UPC #
808709338000
Country of Origin
Unknown

Dimensions

Blade Length (in)
3.92322916666667 in
Hub Bolt Hole Diameter (in)
0.1795 in
Blade Width (in)
2.240551 in
Shaft Length (in)
0.9527559 in
Fan 2 Diameter (in)
13.58 in
Height (in)
5.12 in
Blade Material Thickness (in)
0.0264 in
Width (in)
20.38 in
Shaft Diameter (in)
0.316 in
Fan 1 Diameter (in)
13.59 in
Length (in)
37.56 in

Details

Blade Type
Curved
Shroud Material
Plastic
Blade Material
Plastic
Hub Material
Plastic
Grade Type
Regular
Number of Terminals
4
Material
Plastic
Number of Hub Bolt Holes
6
Voltage
12V DC
Item
Engine Cooling Fan Assembly
Number of Fan 2 Blades
5
Terminal Gender
Male Female
Number of Blades
10
Connector Gender
Male Female
Housing Finish
Smooth
Number of Fan 1 Blades
5
Includes
Shroud
Features
Fan Clutch Mounted, Original Equipment Replacement
Shroud Color
Black
Number of Fans
2

Description

AC Delco engine cooling fan assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan assembly's for virtually every automobile on the road today. AC Delco engine cooling fan assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.