Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Engine Cooling Fan Assembly 2013-2017 Chevrolet Sonic 1.8L 15-81838

Engine Cooling Fan Assembly 2013-2017 Chevrolet Sonic 1.8L (Discontinued)

  • Mfr # 15-81838
  • Zoro # G3403837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-81838
Zoro #
G3403837
UPC #
808709352877
Country of Origin
Mexico

Dimensions

Length
27.12 in
Height
5.38 in
Width
22 in
Shaft Diameter (in)
0.2 in
Hub Bolt Hole Diameter (in)
0.49 in
Fan 1 Diameter (in)
15.94 in
Shaft Length (in)
0.15 in

Details

Voltage
12V DC
Includes
Shroud
Material
Plastic
Weight
7.02 lb
Features
Original Equipment Replacement
Item
Engine Cooling Fan Assembly
Blade Material
Plastic
Terminal Gender
Male
Number of Terminals
2
Number of Fans
1
Shroud Color
Black
Number of Blades
9
Shroud Material
Plastic
Housing Finish
Smooth
Connector Gender
Female
Grade Type
Regular
Blade Type
S Shape
Number of Hub Bolt Holes
1

Description

ACDelco GM Original Equipment Engine Cooling Fan Assemblies consist of an engine cooling fan and related components and are GM-recommended replacements for your vehicle’s original components. The engine cooling fan moves air across the radiator and A/C condenser to remove heat from the engine cooling system and the A/C refrigerant system. The fan may be belt-driven or operated by an electric motor.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.