
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-40513
Zoro #
G5725244
UPC #
808709598862
Country of Origin
Unknown
Dimensions
Height (in)
3.2 in
Clutch Maximum Diameter (in)
7.909 in
Length (in)
3.9 in
Width (in)
5.7 in
Details
Number of Connectors
1
Volume
585.39 cu in
Distance From Clutch To Mounting Flange (in)
3.815 in
Number of Mount Holes
1
Terminal Type
Blade
Item
Engine Cooling Fan Clutch
Number of Terminals
5
Material
Aluminum, Steel
Number of Wires
5
Mounting Type
Threaded
Description
AC Delco engine cooling fan clutch's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan clutch's for virtually every automobile on the road today. AC Delco engine cooling fan clutch's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.