
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12637710
Zoro #
G5306872
UPC #
808709386100
Country of Origin
Unknown
Dimensions
Height
0.7 in
Width
6.8 in
Length (in)
9 in
Inside Diameter
3.9 in
Outside Diameter
4.5 in
Thickness
0.394 in
Details
Item
Rear Crankshaft Oil Seal
Material
PTFE and Steel
Seal Type
Spring Loaded, Multi Lip
Rim Shape
Round
Color
Black
Description
AC Delco engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. AC Delco engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.