
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12582179
Zoro #
G3398955
UPC #
808709361992
Country of Origin
Mexico
Dimensions
Thickness
0.052 in
Gasket Face Width (in)
8.067 in
Width (in)
18 in
Height (in)
0.2 in
Length (in)
22 in
Details
Material
Multi-Layer Steel
Bore
4.17 in
Color
Gold/Black
Item
Cylinder Head Gasket
Configuration
One Piece
Grade Type
Regular
Description
ACDelco GM Original Equipment Engine Cylinder Head Gasket is a GM-recommended replacement component for one or more of the following vehicle systems: engine - mechanical. This original equipment gasket will provide the same performance, durability, and service life you expect from General Motors. AC Delco engine cylinder head gasket's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.