Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Engine Intake Manifold, 12580678 12580678

Engine Intake Manifold, 12580678 (Discontinued)

  • Mfr # 12580678
  • Zoro # G3404625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12580678
Zoro #
G3404625
UPC #
707773784907
Country of Origin
Mexico

Dimensions

Length
21.85 in
Height
12.38 in
Rear Maximum Height (in)
9.19 in
Width (in)
12.97 in
Mounting Hole Diameter
0.441 in
Center Maximum Height (in)
10.21 in
Front Maximum Height (in)
10.05 in

Details

Material
Nylon
Color
Black
Item
Intake Manifold Assembly
Number of Mount Holes
10
Grade Type
Regular

Description

ACDelco GM Original Equipment Engine Intake Manifolds evenly distribute the incoming engine air to each of the cylinders, ensuring the proper amount of air mixes with the proper amount of fuel, and are GM-recommended replacements for your vehicle’s original components. These original equipment intake manifolds have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.