
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12691199
Zoro #
G5519505
UPC #
808709771913
Country of Origin
Unknown
Dimensions
Length (in)
17.3 in
Width (in)
8.8 in
Height (in)
1.1 in
Details
Item
Engine Intake Manifold Gasket Set
Material
Rubber
Configuration
Multi Piece
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.