
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12674782
Zoro #
G5645864
UPC #
808709505495
Country of Origin
Unknown
Dimensions
Height
2.06 in
Width
2.06 in
Length (in)
3.09 in
Details
Terminal Gender
Male
Connector Shape
Circle
Terminal Type
Pin
Number of Terminals
3
Body Material
Aluminum
Connector Color
Black
Item
Engine Oil Pressure Sensor
Connector Gender
Female
Number of Connectors
1
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.