
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12628569
Zoro #
G5504945
UPC #
808709358619
Country of Origin
Unknown
Dimensions
Thickness
0.325 in
Height (in)
0.4 in
Length (in)
20.3 in
Width (in)
0.236 in
Details
Item
Valve Cover Gasket
Material
ACM Rubber
Number of Bolt Holes
1
Grade Type
Standard
Configuration
One Piece
Description
AC Delco engine valve cover gasket's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine valve cover gasket's for virtually every automobile on the road today. AC Delco engine valve cover gasket's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.