Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Engine Variable Valve Timing (VVT) Adjuster, 12684832 12684832

Engine Variable Valve Timing (VVT) Adjuster, 12684832 (Discontinued)

  • Mfr # 12684832
  • Zoro # G5803190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12684832
Zoro #
G5803190
UPC #
808709851912
Country of Origin
Unknown

Dimensions

Height
1.5 in
Width
1.5 in
Length (in)
3.7 in
Inside Diameter
1.42 in
Mounting Hole Diameter
0.43 in
Outside Diameter
3.69 in

Details

Color
Natural
Material
Steel
Item
Camshaft Phaser
Adjustment Type
Hydraulic
Number of Tooths
40
Number of Mount Holes
1

Description

AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.