
Engine Variable Valve Timing (VVT) Solenoid, 12636524 (Discontinued)
- Mfr # 12636524
- Zoro # G5731045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12636524
Zoro #
G5731045
UPC #
808709665663
Country of Origin
Unknown
Dimensions
Width
3.06 in
Height
3.06 in
Housing Length
3.316 in
Length (in)
6.09 in
Housing Width
0.792 in
Details
Item
Engine Variable Timing Solenoid
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Blade
Number of Terminals
2
Housing Material
Aluminum, Steel
Connector Gender
Female
Number of Mount Holes
1
Connector Shape
Oval
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.