
Engine Variable Valve Timing (VVT) Solenoid, 12679099 (Discontinued)
- Mfr # 12679099
- Zoro # G5672543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12679099
Zoro #
G5672543
UPC #
808709637868
Country of Origin
Unknown
Dimensions
Height
4.25 in
Width
4.7 in
Length
1.55 in
Housing Width
0.984 in
Housing Length
4.72 in
Details
Number of Mount Holes
1
Connector Gender
Female
Volume
6.19 cu in
Number of Terminals
2
Connector Shape
Oval
Terminal Gender
Male
Item
Intake Variable Valve Timing (VVT) Solenoid
Terminal Type
Blade
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.