
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251-731
Zoro #
G5509699
UPC #
707773438176
Country of Origin
Mexico
Dimensions
Height
4.1 in
Width
4.4 in
Length
5.6 in
Hub Height (in)
2.99 in
Details
Housing Material
Aluminum
Features
Standard Impeller Rotation
Drive Type
Serpentine Belt
Item
Engine Water Pump
Impeller Material
Steel
Number of Mounting Holes
5
Number of Impeller Vanes
6
Number of Hub Holes
4
Description
When it comes to protecting the life of your engine, ACDelco Water Pumps offer the heat control you need to keep things cool. Built to meet the latest manufacturer-specified designs, the full line of ACDelco Water Pumps offers a wide range of water pump kits, ideal for your car, truck or SUV. ACDelco Water Pump kits provide premium aftermarket components that fit GM vehicles as well as a wide range .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.