
Filter Asm-Oil, Pf463G
Mfr # PF463G
Zoro # G2119674
product price: $8.35
/eaKey Features
Fits Brand
Engine Oil FilterFits the following vehicles: 2007-2012 Hyundai Veracruz,2007-2009 Kia Sorento,2008-2010 Hyundai Entourage,2008-2010 Hyundai Sonata,2009-2011 Hyundai Azera,2009-2014 Hyundai Genesis,2009 Hyundai Santa Fe,2009 Kia Amanti,2009-2011 Kia Borrego,2009-2010 Kia Sedona,2010-2016 Hyundai Genesis Coupe,2011-2016 Hyundai Equus,2015-2017 Kia K900
Type
Cartridge
Features
Overall Height (In.)
4.1
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF463G
Zoro #
G2119674
UPC #
707773811955
Country of Origin
Unknown
Dimensions
Overall Height (In.)
4.1
Inner Diameter Bottom
65.2 mm
Inner Diameter Top
65.2 mm
Details
Fits Brand
Engine Oil FilterFits the following vehicles: 2007-2012 Hyundai Veracruz,2007-2009 Kia Sorento,2008-2010 Hyundai Entourage,2008-2010 Hyundai Sonata,2009-2011 Hyundai Azera,2009-2014 Hyundai Genesis,2009 Hyundai Santa Fe,2009 Kia Amanti,2009-2011 Kia Borrego,2009-2010 Kia Sedona,2010-2016 Hyundai Genesis Coupe,2011-2016 Hyundai Equus,2015-2017 Kia K900
Type
Cartridge
Features
Material
Synthetic Rubber
Micron Rating
30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.