Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Asm-Oil, Pf465

  • Mfr # PF465

  • Zoro # G2133692


product price: $30.49
/ea

Key Features

Includes
Anti-Drain Back Valve
Features
Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration. Equipped with superior filter capacity, enhanced efficiency, consistent flow management, and a high durability design to provide exceptional filtering performance. Has a burst-strength five times greater than most engine oil operating pressures after the oil reaches operating temperatures (as long as the normal engine oil operating pressure is not greater than 51psi), for enhanced durability. Meets application coverage for 98% of all cars, light duty trucks, and sport utility vehicles, both foreign and domestic, to fit a wide range of vehicles
Overall Height (In.)
5.6
Type
Spin on
Fits Brand
Engine Oil FilterFits the following vehicles: 2008-2013 Audi A3, 2008-2014 Volkswagen GTI, 2008-2010 Volkswagen Jetta, 2008-2010 Volkswagen Passat, 2009-2013 Audi A3 Quattro, 2009-2016 Audi A4, 2009-2016 Audi A4 Quattro, 2009 Audi TT, 2009-2013 Audi TT Quattro, 2009-2012 Seat Leon, 2009-2017 Volkswagen CC, 2009-2016 Volkswagen Eos, 2012-2013 Volkswagen Jetta, 2009-2010 Volkswagen Passat CC, 2009-2017 Volkswagen Tiguan, 2010-2014 Audi A5, 2010-2017 Audi A5 Quattro, 2010 Seat Freetrack, 2011-2017 Audi Q5, 2011 Seat Exeo, 2012-2015 Audi A6, 2012-2013 Volkswagen Beetle, 2013-2016 Audi A4 allroad, 2013-2015 Audi A6 Quattro, 2013-2016 Audi allroad, 2013 Volkswagen Golf, 2015-2018 Audi Q3, 2015-2018 Audi Q3 Quattro, 2017-2018 Volkswagen Tiguan Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF465
Zoro #
G2133692
UPC #
707773811979
Country of Origin
Unknown

Dimensions

Overall Height (In.)
5.6
Inner Diameter Bottom
76.7 mm
Inner Diameter Top
76.7 mm

Details

Includes
Anti-Drain Back Valve
Features
Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration. Equipped with superior filter capacity, enhanced efficiency, consistent flow management, and a high durability design to provide exceptional filtering performance. Has a burst-strength five times greater than most engine oil operating pressures after the oil reaches operating temperatures (as long as the normal engine oil operating pressure is not greater than 51psi), for enhanced durability. Meets application coverage for 98% of all cars, light duty trucks, and sport utility vehicles, both foreign and domestic, to fit a wide range of vehicles
Type
Spin on
Fits Brand
Engine Oil FilterFits the following vehicles: 2008-2013 Audi A3, 2008-2014 Volkswagen GTI, 2008-2010 Volkswagen Jetta, 2008-2010 Volkswagen Passat, 2009-2013 Audi A3 Quattro, 2009-2016 Audi A4, 2009-2016 Audi A4 Quattro, 2009 Audi TT, 2009-2013 Audi TT Quattro, 2009-2012 Seat Leon, 2009-2017 Volkswagen CC, 2009-2016 Volkswagen Eos, 2012-2013 Volkswagen Jetta, 2009-2010 Volkswagen Passat CC, 2009-2017 Volkswagen Tiguan, 2010-2014 Audi A5, 2010-2017 Audi A5 Quattro, 2010 Seat Freetrack, 2011-2017 Audi Q5, 2011 Seat Exeo, 2012-2015 Audi A6, 2012-2013 Volkswagen Beetle, 2013-2016 Audi A4 allroad, 2013-2015 Audi A6 Quattro, 2013-2016 Audi allroad, 2013 Volkswagen Golf, 2015-2018 Audi Q3, 2015-2018 Audi Q3 Quattro, 2017-2018 Volkswagen Tiguan Limited
Material
Nitrile Rubber
Burst Pressure
300 Psi
Micron Rating
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.