
Filter Asm-Oil Pf61E, Pf61E
Mfr # PF61E
Zoro # G9681416
product price: $9.35
/eaKey Features
Length
3.3 in
Height
4.4 in
Width
3.3 in
Features
Anti-Drain Back Valve
Type
Spin on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF61E
Zoro #
G9681416
UPC #
707773597392
Country of Origin
Unknown
Dimensions
Length
3.3 in
Height
4.4 in
Width
3.3 in
Inner Diameter Top
2.93 in
Gasket Thickness (in)
0.05 in
Inner Diameter Bottom
2.93 in
Gasket Outer Diameter
70.3 mm
Gasket Inner Diameter
60.9 mm
Details
Item
Engine Oil Filter
Features
Anti-Drain Back Valve
Type
Spin on
Gasket Material
Nitrile Rubber
Housing Color
Blue
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.