
Filter Asm-Oil, Upf64Rf
Mfr # UPF64RF
Zoro # G2099033
product price: $15.85
/eaSold in multiples of 12 for $190.20
Key Features
Overall Height (In.)
3.4 in
Features
Anti-Drain Back Valve; Bypass Relief Valve; Non Slip Grip
Weight
8.64 lb
Length (in)
12.6 in
Gasket Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPF64RF
Zoro #
G2099033
UPC #
808709581826
Country of Origin
Unknown
Dimensions
Overall Height (In.)
3.4 in
Length (in)
12.6 in
Outer Diameter Bottom (in)
3.01 in
Gasket Thickness (in)
0.28 in
Outer Diameter Top (in)
3.05 in
Inside Thread Size
M22-1.5
Gasket Inner Diameter
60.7 mm
Width (in)
9.7 in
Gasket Outer Diameter
70.1 mm
Details
Item
Engine Oil Filter
Features
Anti-Drain Back Valve; Bypass Relief Valve; Non Slip Grip
Weight
8.64 lb
Gasket Type
O-Ring
Housing Color
Blue
Filter Type
Spin on
Micron Rating
30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.