Zoro Homepage

Filter-Fuel, Gf61

  • Mfr # GF61

  • Zoro # G9642548


product price: $7.39
/ea

Key Features

Fuel Type
Gasoline
Outside Dia.
2-3/16 Inch
Inlet
5/16 Inch
Material
Steel
Height
2-5/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF61
Zoro #
G9642548
UPC #
36666249682
Country of Origin
Unknown

Dimensions

Outside Dia.
2-3/16 Inch
Height
2-5/16 Inch

Details

Fuel Type
Gasoline
Inlet
5/16 Inch
Material
Steel
Outlet
5/16 Inch
Item
Fuel Filter
Mounting Style
In-Line
Filter Media
Paper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.