Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Kit-Pass Compt Air, 22759208

  • Mfr # 22759208

  • Zoro # G9548510


product price: $31.35
/ea

Key Features

Height
2.6 in
Width
2.7 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22759208
Zoro #
G9548510
UPC #
808709538356
Country of Origin
Unknown

Dimensions

Height
2.6 in
Width
2.7 in
Length
12.5 in

Details

Item
Air Filter Kit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.