Zoro Homepage

Filter Kitdiff Clu Oil

  • Mfr # 20986573

  • Zoro # G800678611


product price: $68.15
/ea

Key Features

Length
6.8 in
Height
1.7 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20986573
Zoro #
G800678611
UPC #
808709933045
Country of Origin
Unknown

Dimensions

Length
6.8 in
Height
1.7 in
Width
6 in

Details

Item
Differential Clutch Oil Filter Kit with Gasket

Description

Filter Kitdiff Clu Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.