
Filter-Oil, Pf1237F
Mfr # PF1237F
Zoro # G9667650
product price: $7.69
/eaSold in multiples of 12 for $92.28
Key Features
Length
11.25 in
Height
3.12 in
Width
8.5 in
Type
Canister
Gasket Type
O Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1237F
Zoro #
G9667650
UPC #
808709657569
Country of Origin
Unknown
Dimensions
Length
11.25 in
Height
3.12 in
Width
8.5 in
Details
Item
Engine Oil Filter
Type
Canister
Gasket Type
O Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.