
Filterpass Compt Air, Cf1104F
Mfr # CF1104F
Zoro # G9626332
product price: $17.15
/eaSold in multiples of 6 for $102.90
Key Features
Height
1.811 in
Width
5.511 in
Length
9.448 in
Filter Media Material
Particulate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1104F
Zoro #
G9626332
UPC #
808709406624
Country of Origin
Unknown
Dimensions
Height
1.811 in
Width
5.511 in
Length
9.448 in
Details
Item
Cabin Air Filter
Filter Media Material
Particulate
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.