
Filterpass Compt Air, Cf2223
Mfr # CF2223
Zoro # G9618827
product price: $20.89
/eaKey Features
Height
1.181 in
Width
7.913 in
Length
9.055 in
Filter Media Material
Particulate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF2223
Zoro #
G9618827
UPC #
808709405641
Country of Origin
Unknown
Dimensions
Height
1.181 in
Width
7.913 in
Length
9.055 in
Details
Item
Cabin Air Filter
Filter Media Material
Particulate
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.