
Filterpass Compt Air, Cf3337C
Mfr # CF3337C
Zoro # G9619481
product price: $45.15
/eaKey Features
Height
2.46 in
Width
9.25 in
Length
10.28 in
Thickness
4.7 in
Filter Media Material
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF3337C
Zoro #
G9619481
UPC #
808709595779
Country of Origin
Unknown
Dimensions
Height
2.46 in
Width
9.25 in
Length
10.28 in
Thickness
4.7 in
Details
Item
Cabin Air Filter
Filter Media Material
Charcoal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.