
Front Driver Side Upper Suspen, 45D1266
Mfr # 45D1266
Zoro # G1960022
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
15.05 in
Width
11.9 in
Height
3.9 in
Weight
7.55 in
Includes
Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45D1266
Zoro #
G1960022
UPC #
808709289722
Country of Origin
Unknown
Dimensions
Length
15.05 in
Width
11.9 in
Height
3.9 in
Details
Item
Front Driver Side Upper Control Arm
Weight
7.55 in
Includes
Bushings
Features
Pre-Greased
Bushing Material
Rubber
Suspension Grade Type
Light
Ball Joint Mounting Type
Press In
Number of Mount Holes
2
Volume
698.47 cu in
Control Arm Color
Black
Control Arm Material
Cast Iron
Ball Joint Stud Type
Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.