
Front Lower Front Suspension C, 45D10116
Mfr # 45D10116
Zoro # G9329167
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
16.8 in
Width
3.8 in
Height
3.8 in
Weight
5 in
Includes
Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45D10116
Zoro #
G9329167
UPC #
808709326601
Country of Origin
Unknown
Dimensions
Length
16.8 in
Width
3.8 in
Height
3.8 in
Details
Item
Front Lower Front Control Arm Link
Weight
5 in
Includes
Bushings
Suspension Grade Type
Medium
Number of Mount Holes
2
Ball Joint Mounting Type
Press In
Control Arm Color
Black
Control Arm Material
Steel
Ball Joint Stud Type
Threaded
Bushing Material
Rubber and Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.