Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Lower Suspension Ball Jo, 45D1907

  • Mfr # 45D1907

  • Zoro # G1962089


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
16.3 in
Width
11.3 in
Height
4.6 in
Weight
11 lb
Includes
Bushings; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45D1907
Zoro #
G1962089
UPC #
808709100935
Country of Origin
Unknown

Dimensions

Length
16.3 in
Width
11.3 in
Height
4.6 in

Details

Item
Front Driver Side Lower Control Arm
Weight
11 lb
Includes
Bushings; Mounting Hardware
Features
Pre-Greased
Control Arm Material
Steel
Control Arm Color
Black
Suspension Grade Type
Light
Bushing Material
Rubber
Number of Mount Holes
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.