
Front Passenger Side Lower Rea, 45D10165
Mfr # 45D10165
Zoro # G1959648
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
16.3 in
Width
15.3 in
Height
4.9 in
Weight
2 in
Features
Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45D10165
Zoro #
G1959648
UPC #
808709483052
Country of Origin
Unknown
Dimensions
Length
16.3 in
Width
15.3 in
Height
4.9 in
Details
Item
Front Passenger Side Lower Rearward Control Arm
Weight
2 in
Features
Pre-Greased
Includes
Bushings
Bushing Material
Rubber and Steel
Control Arm Color
Black
Suspension Grade Type
Light
Number of Mount Holes
1
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Control Arm Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.