Zoro Homepage

Front Passenger Side Upper Sus, 45D1267

  • Mfr # 45D1267

  • Zoro # G1957712


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
11.7 in
Width
15 in
Height
3.95 in
Weight
7.53 in
Features
Pre-Greased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45D1267
Zoro #
G1957712
UPC #
808709289739
Country of Origin
Unknown

Dimensions

Length
11.7 in
Width
15 in
Height
3.95 in

Details

Item
Front Passenger Side Upper Control Arm
Weight
7.53 in
Features
Pre-Greased
Includes
Bushings
Bushing Material
Rubber
Number of Mount Holes
2
Control Arm Material
Cast Iron
Volume
693.22 cu in
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Control Arm Color
Black
Suspension Grade Type
Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.