
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15109105
Zoro #
G3359572
UPC #
808709295358
Country of Origin
Mexico
Dimensions
Height
8 in
Length
33.99 in
Width
12.5 in
End 1 Outside Diameter
0.374 in
End 2 Inside Diameter
0.317 in
End 1 Inside Diameter
0.319 in
Details
Weight
2.99 lb
End 2 Type
Quick-Connect
Item
Fuel Injection Fuel Feed Pipe
End 1 Type
Male Threaded Fitting
Description
ACDelco GM Original Equipment Fuel Feed Line is a GM-recommended replacement component for one or more of the following vehicle systems: ignition, and/or engine fuel management. This original equipment line will provide the same performance, durability, and service life you expect from General Motors. AC Delco fuel feed line's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel feed line's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.