
Fuel Injection Fuel Rail Pressure Sensor, 12635273 (Discontinued)
- Mfr # 12635273
- Zoro # G5728665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12635273
Zoro #
G5728665
UPC #
707773909966
Country of Origin
Unknown
Dimensions
Width
1.6 in
Thread Dia.
0.3937 in
Length
2.6 in
Height
1.2 in
Thread Length (in)
0.602 in
Details
Terminal Type
Blade
Weight
0.09 lb
Number of Terminals
3
Connector Shape
Oval
Grade Type
Regular
Fit Type
Specific
Terminal Gender
Male
Item
Fuel Injection Fuel Rail Pressure Sensor
Connector Gender
Female
Description
AC Delco fuel injection fuel rail pressure sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection fuel rail pressure sensor's for virtually every automobile on the road today. AC Delco fuel injection fuel rail pressure sensor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.