Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Fuel Injection Throttle Body, 12670834 12670834

Fuel Injection Throttle Body, 12670834 (Discontinued)

  • Mfr # 12670834
  • Zoro # G5775443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12670834
Zoro #
G5775443
UPC #
808709431558
Country of Origin
Unknown

Dimensions

Height
2.9 in
Width
5 in
Length (in)
6.2 in
Bore Diameter
2.559 in
Outlet Diameter
2.598 in
Inlet Diameter (in)
2.592 in
Inlet Header Length
65.84 mm

Details

Includes
Idle Air Control Motor; Throttle Position Sensor
Type
Gasoline Fuel Injection
Inlet Type
Round
Throttle Body Material
Cast Aluminum
Item
Fuel Injection Throttle Body Assembly
Number of Venturis
1
Outlet Type
Round
Fuel System Injection Type
Direct Injection
Throttle Body Finish
Natural
Features
Original Equipment Replacement, Programming Required

Description

AC Delco fuel injection throttle body's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection throttle body's for virtually every automobile on the road today. AC Delco fuel injection throttle body's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.