Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Fuel Injection Throttle Body Assembly, 12679524 12679524

Fuel Injection Throttle Body Assembly, 12679524 (Discontinued)

  • Mfr # 12679524
  • Zoro # G5655140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12679524
Zoro #
G5655140
UPC #
808709618348
Country of Origin
Unknown

Dimensions

Width
6.5 in
Height
5.25 in
Air Intake Port Maximum Diameter (in)
3.448 in
Length (in)
10.5 in

Details

Features
Programming Required
Color
Natural Black
Type
SFI
Item
Fuel Injection Throttle Body
Grade Type
Regular
Connector Gender
Female
Terminal Type
Pin
Housing Material
Aluminum, Plastic
Number of Connectors
1

Description

AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.