
Fuel Injection Throttle Body Assembly, 12679525 (Discontinued)
- Mfr # 12679525
- Zoro # G5655271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12679525
Zoro #
G5655271
UPC #
808709626657
Country of Origin
Unknown
Dimensions
Width
5.7 in
Height
3.4 in
Length (in)
8.1 in
Air Intake Port Maximum Diameter (in)
3.444 in
Details
Type
MFI
Item
Fuel Injection Throttle Body
Grade Type
Regular
Housing Material
Aluminum, Plastic
Number of Connectors
1
Features
Programming Required
Connector Gender
Female
Terminal Type
Pin
Color
Natural Black
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.