This item is Discontinued.

This item is Discontinued.
Fuel Injection Throttle Body Fuel Meter Kit (Discontinued)
Mfr #
17113274
Zoro #
G3404957
UPC # 707773353066
Country of Origin Mexico
Category Throttle Body Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17113274
Zoro #
G3404957
UPC #
707773353066
Country of Origin
Mexico
Dimensions
Length
7.75 in
Width (in)
5.25 in
Height (in)
5.25 in
Details
Item
Fuel Injection Throttle Body Fuel Meter Kit
Description
ACDelco GM Original Equipment Fuel Injection Throttle Body Fuel Meter Kit contains GM-recommended replacement components for one or more of the following vehicle systems: ignition, and/or engine fuel management. This original equipment kit contains components that will provide the same performance, durability, and service life you expect from General Motors. AC Delco fuel injection throttle body fuel meter kit's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.