This item is Discontinued.

This item is Discontinued.
Fuel Injection Throttle Body Mounting Gasket 2001-2005 Honda Civic 1. (Discontinued)
Mfr #
177-1161
Zoro #
G5562284
UPC # 808709080275
Country of Origin Mexico
Category Throttle Body Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1161
Zoro #
G5562284
UPC #
808709080275
Country of Origin
Mexico
Dimensions
Length
13.8 in
Nominal Thickness (in)
0.795 in
Bolt Circle Diameter (in)
5.5 in
Width (in)
13.8 in
Pad Contact Surface Width (in)
1.9 in
Outside Diameter
13.6 in
Center Hole Diameter (in)
3 in
Height (in)
3.5 in
Details
Material
Cast Iron
Item
Disc Brake Rotor
Features
Rust Resistant Coating
Grade Type
Performance
Hat Finish
Bare
Construction
Full Cast
Number of Bolt Holes
6
Surface Type
Smooth
Rotor Type
Vented
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.