This item is Discontinued.

This item is Discontinued.
Fuel Injector and Insulator Retainer Kit, 17113670 (Discontinued)
Mfr #
17113670
Zoro #
G5759370
UPC # 21625200323
Country of Origin Unknown
Category Engine Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17113670
Zoro #
G5759370
UPC #
21625200323
Country of Origin
Unknown
Dimensions
Width
2 in
Height
0.3 in
Length (in)
2 in
Details
Material
Steel
Color
Silver
Fit Type
Specific
Grade Type
Regular
Item
Fuel Injector and Insulator Retainer
Description
AC Delco fuel injector and insulator retainer kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injector and insulator retainer kit's for virtually every automobile on the road today. AC Delco fuel injector and insulator retainer kit's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.