
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU1553
Zoro #
G3404494
UPC #
707773282649
Country of Origin
Mexico
Dimensions
Tank Seal Thickness (in)
0.24 in
Height (in)
10.12 in
Depth (in)
12.99 in
Port 4 Outside Diameter (in)
0.31 in
Port 3 Outside Diameter (in)
0.62 in
Width (in)
13.06 in
Length (in)
16.44 in
Tank Seal Outside Diameter (in)
5.33 in
Outlet Diameter
0.375 in
Details
Includes
Gasket
Features
Negative Ground
Pressure
54 to 130 psi
Fit Type
Specific
Resistance (Empty)
250 ohms
Terminal Type
Blade
Outlet Type
Quick Connect
Connector Gender
Female
Connector Shape
Oval
Terminal Gender
Male
Number of Terminals
7
Item
Fuel Pump and Level Sensor Module
Number of Outlets
1
Tank Seal Rim Shape
Round
Resistance (Full)
40 ohms
Description
ACDelco GM Original Equipment Fuel Pump and Fuel Sender Assemblies are GM-recommended replacements for your vehicle’s original components. These assemblies help supply your vehicle’s engine with a steady, reliable fuel supply. These original equipment fuel pump and fuel sender assemblies have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.