Zoro Homepage

FUEL TANK STRAP

  • Mfr # 23126454

  • Zoro # G402148857


product price: $38.15
/ea

Key Features

Weight
2.6 lb
Color
Black
Material
Steel
Height (in)
2.8 in
Strap 1 Length (in)
15.241 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23126454
Zoro #
G402148857
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Height (in)
2.8 in
Strap 1 Length (in)
15.241 in
Width (in)
10.9 in
Strap 1 Width (in)
2.773 in
Strap 1 Thickness (in)
0.192 in
Length (in)
15.3 in

Details

Weight
2.6 lb
Color
Black
Material
Steel
End 1 Type
Tab
End 2 Type
Bolt
Number of Straps
1
Item
Fuel Tank Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.