Zoro Homepage

G12 12V Cordless 3/8" Chuck 2-Speed Drill Driver, 2-Battery Kit

  • Mfr # ARD12119P

  • Zoro # G1948866


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD12119P
Zoro #
G1948866
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco G12 Compact 12V Li-ion Cordless 3/8" 2-speed Drill Driver, 2 Batteries Kit, ARD12119
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* 2-speed gearbox for optimum RPM matching application
* 18 torque settings + drill mode (max. 265 in-lbs)
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-350/ 0-1,350 RPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger,
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" Chuck
* Length: TBA
* Max. Torque: 265 in-lbs (30 Nm)
* No Load Speed: 0-350/ 0-1,350 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah
* Quick charger: ADC12US07-99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.