Zoro Homepage

G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only

  • Mfr # ARW1210-3T

  • Zoro # G1140582


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW1210-3T
Zoro #
G1140582
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco G12 cordless 3/8-Inch Li-Ion 12V Brushless Motor Ratchet Wrench Bare Tool, 65 Ft-lbs Max. G12 Series, ARW1210-3P
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (œbrush) used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 50% Longer operation time. More precise & efficient. Extended motre life span
* Up to 65 FT-LBS Max. Torque With Durable Metal Body Structure & Gearbox Housing
* Built-in LED light, Forward/Reverse lever, Safety Lock, Anti-slip and Ergonomic Soft Grip Design
* Angled compact head allows for use in tight spaces
* G12 Series Battery Platform (Battery sold separately)
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 65 ft-lbs (88 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Battery: AB1207LA Li-ion 2.0Ah (NOT included, sold separately)
* Quick charger: ADC12US07-99 (NOT included, sold separately)
* Tool Weight: 3.08 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.