G12 3/8" Cordless Ratchet Wrench 12V, 45 ft-Lbs max, 1-Battery

  • Mfr # ARW1209P

  • Zoro # G1140591


product price:  $83.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW1209P
Zoro #
G1140591
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco G12 Cordless 12V Angled 3/8" Ratchet Wrench 45 ft-lb Tool Set with 2.0Ah Battery - Charger, ARW1209P
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
-Powerful 12V motor delivers 45 ft. lbs. of max torque for fast removal
-100 ft-lbs of Max Tightening Torque by Hand
-Compact head design for use in tight spaces.
-Slim body with non-slip grip for comfort and control
-Versatile Cordless Ratchet for long time, daily use
Package includes: ARW1209 tool, 12V Li-ion Battery, Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 10"
* Max. Torque: 45 ft-lbs (65 Nm)
* No Load Speed: 170 RPM
* LED light: Yes
* Tool Weight: 2.3 lbs
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.